Shop CORTECH
See all product information
Create Account
Shelf
- Mfr # 7600OC
- Zoro # G523431432
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Distance Between Shelves
0 in
Flammability Standards
CAL 133
Number of Shelves
1
Color
Overcast
Model Name
Endurance(TM) All Purpose Shelf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600OC
- Zoro #
- G523431432
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Width
- 15 in
- Overall Height
- 5 in
- Shelf Depth
- 6 in
- Overall Depth
- 6 in
- Overall Width
- 15 in
- Fits Chest Size
- Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, No Steel or Wood Components
Details
- Distance Between Shelves
- 0 in
- Flammability Standards
- CAL 133
- Number of Shelves
- 1
- Color
- Overcast
- Model Name
- Endurance(TM) All Purpose Shelf
- Material
- Polyethylene
- Standards
- ISO
- Item
- Shelf
- Features
- Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, No Steel or Wood Components
- Ligature Resistant
- Ligature Resistant
- Shelf Weight Capacity
- 500 lb
- Product Type
- Shelf/Step
- Shell Material
- Polyethylene
- Wire Color
- Overcast
Description
Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.