Shop CORTECH
See all product information
Create Account
Shelf
- Mfr # 7614CL
- Zoro # G623435095
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
2
Standards
GreenGuard Gold Certified, ISO 22196
Model Name
Endurance(TM) 2 Shelf
Overall Depth
15 in
Overall Width
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7614CL
- Zoro #
- G623435095
- UPC #
- 819085019469
- Country of Origin
- United States
Dimensions
- Overall Depth
- 15 in
- Overall Width
- 35 in
- Shelf Depth
- 11 in
- Overall Height
- 24 in
- Shelf Width
- 27 1/4 in
- Fits Chest Size
- 2 cu ft of Internal Shelf Storage, Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, No Steel or Wood Components
Details
- Number of Shelves
- 2
- Standards
- GreenGuard Gold Certified, ISO 22196
- Model Name
- Endurance(TM) 2 Shelf
- Shelf Weight Capacity
- 500 lb
- Color
- Claylight
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Shelf
- Material
- Polyethylene
- Distance Between Shelves
- 11 1/2 in
- Ligature Resistant
- Ligature Resistant
- Features
- 2 cu ft of Internal Shelf Storage, Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, No Steel or Wood Components
- Shell Material
- Polyethylene
- Wire Color
- Claylight
Description
Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.