Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mid Table
- Mfr # 353SGS
- Zoro # G423435448
product price:Â
$
1,336.99
/ea
Key Features
Model Name
Summit Mid Range Table
Standards
ISO
Accepts Ballast
Ballast Accepted
Features
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 353SGS
- Zoro #
- G423435448
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tabletop Thickness
- 1 1/4 in
- Overall Depth
- 38 in
- Overall Width
- 39 in
- Overall Height
- 25 in
- Fits Chest Size
Details
- Model Name
- Summit Mid Range Table
- Standards
- ISO
- Accepts Ballast
- Ballast Accepted
- Features
- Assembly
- Partially Assembled
- Product Type
- Table
- Frame Color
- Stone Gray
- Tabletop Material
- Laminate
- Tabletop Color
- Stone Gray
- Structural Material
- Polyethylene
- Item
- Mid Table
Description
Mid Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.