Anchor Table
- Mfr # 3096ADPBBY
- Zoro # G223436713
product price:Â
$
5,076.99
/ea
Key Features
Model Name
Anchor Table J Leg
Overall Depth
30 in
Tabletop Material
High Pressure Laminate
Includes Game Top
No Game Top
Overall Height
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3096ADPBBY
- Zoro #
- G223436713
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Anchor Table J Leg
- Tabletop Material
- High Pressure Laminate
- Includes Game Top
- No Game Top
- Accepts Ballast
- Ballast Not Accepted
- Shape
- Rectangle
- Frame Color
- Black
- Item
- Anchor Table
- Tabletop Color
- Grey Nebula
- Structural Material
- Steel
- Number of Seals
- 8
Dimensions
- Overall Depth
- 30 in
- Overall Height
- 31 in
- Overall Width
- 96 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.