Shop All Waiting Room & Guest Chairs
Cortech
Slate Blue Group Seating Chair, 31" W 32" L 33" H, Sabre Series
Mfr # 96484SBS
Zoro # G9832356
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$628.99
Free 30-Day Returns
Key Features
- Seat Color Slate Blue
- Seat Material High Impact "No Break" UV Stabilized Polyethylene
- Overall Height 33"
- Overall Width 31"
- Overall Depth 32"
Product Information
- Brand Cortech
- MFR # 96484SBS
- Zoro # G9832356
- UPC # 819085010213
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33" |
Overall Width | 31" |
Overall Depth | 32" |
Back Width | 31" |
Width | 31" |
Seat Height | 17" |
Back Height | 16" |
Seat Width | 31" |
Height | 31-1/2" |
Seat Depth | 17" |
Details
Description
Reception Chair, Width 30 1/2 in, Series Sabre, Color Slate Blue, Surface Material Polyethylene, Height 31 1/2 in, Weight Capacity 1,500 lb, Assembly No Assembly Required, Standards Flame Retardant, Features One Piece, Molded, Sectional Lounge Chair System with Sand Port
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14417)
- FLASH FURNITURE Handy Little Desk, 17-1/2" D, 29-1/4" W, 28-1/2" to 38-1/2" H, Cherry, Plastic, Table Top: Laminate (NAN-JN-2762-GG)
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLTWA)
- FLASH FURNITURE BrownBanquet Chair, 20-1/4"L36"H, VinylSeat, HerculesSeries (FD-BHF-1-ALLGOLD-BN-GG)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BKS)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BK)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, VinylSeat, HerculesSeries (XU-DGW0005LAD-MAH-BLKV-GG)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BK)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-GN-GG)
- FLASH FURNITURE BrownBanquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-COPPER-008-T-02-GG)
- REGENT Side Chair, 23"L34"H, VinylSeat, RegentSeries (9875MHL)
- Cortech Seating