Stool
- Mfr # 330CL
- Zoro # G523434808
product price:Â
$
351.99
/ea
Key Features
Seat Height
18 in
Standards
GreenGuard Gold Certified, ISO
Overall Depth
21 in
Seat Color
Claylight
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330CL
- Zoro #
- G523434808
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Height
- 18 in
- Overall Depth
- 21 in
- Seat Width
- 20 in
- Seat Depth
- 20 in
- Overall Height
- 18 in
- Overall Width
- 20 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Standards
- GreenGuard Gold Certified, ISO
- Seat Color
- Claylight
- Assembly
- Assembled
- Product Type
- Stool
- Includes Mounting Hardware
- No Mounting Hardware
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Weight Capacity
- 1,000 lb
- Seat Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Stool
- Leg Color
- Claylight
- Model Name
- Summit Stool
Description
Stool, Leg Color Claylight, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.