Stool
- Mfr # 330CLS
- Zoro # G323435838
product price:Â
$
486.99
/ea
Key Features
Accepts Ballast
Ballast Accepted
Seat Width
20 in
Seat Material
Polyethylene
Leg Color
Claylight
Includes Arms
No Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330CLS
- Zoro #
- G323435838
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Accepted
- Seat Material
- Polyethylene
- Leg Color
- Claylight
- Includes Arms
- No Arms
- Assembly
- Assembled
- Includes Mounting Hardware
- No Mounting Hardware
- Item
- Stool
- Flammability Standards
- CAL 133, UL 94 HB
- Seat Color
- Claylight
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Model Name
- Summit Stool
- Product Type
- Stool
- Weight Capacity
- 1,000 lb
- Leg Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO
Dimensions
- Seat Width
- 20 in
- Overall Width
- 20 in
- Seat Height
- 18 in
- Overall Height
- 18 in
- Seat Depth
- 20 in
- Overall Depth
- 21 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Description
Stool, Leg Color Claylight, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.