Stool
- Mfr # 331SDS
- Zoro # G123436851
product price:Â
$
660.99
/ea
Key Features
Seat Width
20 in
Flammability Standards
CAL 133, UL 94 HB
Overall Height
18 in
Includes Arms
No Arms
Leg Color
Sand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 331SDS
- Zoro #
- G123436851
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Width
- 20 in
- Overall Height
- 18 in
- Overall Depth
- 21 in
- Overall Width
- 20 in
- Seat Depth
- 20 in
- Seat Height
- 18 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Arms
- No Arms
- Leg Color
- Sand
- Seat Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Model Name
- Summit Veldura Stool
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Leg Material
- Polyethylene
- Product Type
- Stool
- Weight Capacity
- 1,000 lb
- Standards
- GreenGuard Gold Certified, ISO
- Item
- Stool
- Includes Mounting Hardware
- No Mounting Hardware
Description
Stool, Leg Color Sand, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.