Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stool
- Mfr # 330GYS
- Zoro # G123435335
product price:Â
$
486.99
/ea
Key Features
Product Type
Stool
Leg Color
Gray
Seat Material
Polyethylene
Accepts Ballast
Ballast Accepted
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330GYS
- Zoro #
- G123435335
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 20 in
- Seat Height
- 18 in
- Seat Depth
- 20 in
- Seat Width
- 20 in
- Overall Height
- 18 in
- Overall Depth
- 21 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Product Type
- Stool
- Leg Color
- Gray
- Seat Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Summit Stool
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
- Item
- Stool
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Weight Capacity
- 1,000 lb
- Standards
- GreenGuard Gold Certified, ISO
- Includes Mounting Hardware
- No Mounting Hardware
Description
Stool, Leg Color Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.