Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stool
- Mfr # 330AQS
- Zoro # G323427628
product price:Â
$
486.99
/ea
Key Features
Overall Height
18 in
Seat Depth
20 in
Assembly
Assembled
Includes Arms
No Arms
Includes Mounting Hardware
No Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330AQS
- Zoro #
- G323427628
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 18 in
- Seat Depth
- 20 in
- Overall Width
- 20 in
- Seat Width
- 20 in
- Overall Depth
- 21 in
- Seat Height
- 18 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Assembly
- Assembled
- Includes Arms
- No Arms
- Includes Mounting Hardware
- No Mounting Hardware
- Flammability Standards
- CAL 133, UL 94 HB
- Product Type
- Stool
- Weight Capacity
- 1,000 lb
- Leg Color
- Aqua
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Leg Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO
- Accepts Ballast
- Ballast Accepted
- Seat Material
- Polyethylene
- Item
- Stool
- Seat Color
- Aqua
- Model Name
- Summit Stool
Description
Stool, Leg Color Aqua, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.