Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stool
- Mfr # 330OC
- Zoro # G823436779
product price:Â
$
351.99
/ea
Key Features
Model Name
Summit Stool
Seat Height
18 in
Overall Width
20 in
Seat Depth
20 in
Weight Capacity
1,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330OC
- Zoro #
- G823436779
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Height
- 18 in
- Overall Width
- 20 in
- Seat Depth
- 20 in
- Overall Height
- 18 in
- Overall Depth
- 21 in
- Seat Width
- 20 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Model Name
- Summit Stool
- Weight Capacity
- 1,000 lb
- Seat Color
- Overcast
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Standards
- GreenGuard Gold Certified, ISO
- Leg Color
- Overcast
- Product Type
- Stool
- Item
- Stool
- Flammability Standards
- CAL 133, UL 94 HB
- Seat Material
- Polyethylene
- Assembly
- Assembled
- Includes Arms
- No Arms
Description
Stool, Leg Color Overcast, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.