Shop CORTECH
See all product information
Create Account
Stool
- Mfr # 7901OC
- Zoro # G623431721
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Features
Bolts Directly to the Floor Through Concealed Mounting Points (Hardware not Provided), Commonly used in Cells with Desks or Other Fixed Furniture, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Rounded Edges and Smooth Surfaces Improve Safety
Product Type
Stool
Includes Arms
No Arms
Weight Capacity
1,000 lb
Overall Height
15 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7901OC
- Zoro #
- G623431721
- UPC #
- 819085012880
- Country of Origin
- United States
Dimensions
- Overall Height
- 15 1/2 in
- Seat Height
- 15 1/2 in
- Seat Depth
- 12 in
- Seat Width
- 12 in
- Overall Width
- 16 1/2 in
- Overall Depth
- 16 1/2 in
- Fits Chest Size
- Bolts Directly to the Floor Through Concealed Mounting Points (Hardware not Provided), Commonly used in Cells with Desks or Other Fixed Furniture, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Rounded Edges and Smooth Surfaces Improve Safety
Details
- Features
- Bolts Directly to the Floor Through Concealed Mounting Points (Hardware not Provided), Commonly used in Cells with Desks or Other Fixed Furniture, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Rounded Edges and Smooth Surfaces Improve Safety
- Product Type
- Stool
- Includes Arms
- No Arms
- Weight Capacity
- 1,000 lb
- Leg Material
- Polyethylene
- Assembly
- Assembled
- Model Name
- Endurance(TM) Floor Mounted Stool
- Seat Color
- Overcast
- Standards
- GreenGuard Gold Certified, ISO 22196
- Includes Mounting Hardware
- No Mounting Hardware
- Item
- Stool
- Seat Material
- Polyethylene
- Leg Color
- Overcast
- Flammability Standards
- CAL 133, UL 94 HB
Description
Stool, Leg Color Overcast, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Bolts Directly to the Floor Through Concealed Mounting Points (Hardware not Provided), Commonly used in Cells with Desks or Other Fixed Furniture, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Rounded Edges and Smooth Surfaces Improve Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.