Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stool
- Mfr # 331SE
- Zoro # G123435007
product price:Â
$
525.99
/ea
Key Features
Assembly
Assembled
Overall Height
18 in
Flammability Standards
CAL 133, UL 94 HB
Weight Capacity
1,000 lb
Overall Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 331SE
- Zoro #
- G123435007
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 18 in
- Overall Width
- 20 in
- Seat Height
- 18 in
- Seat Width
- 20 in
- Overall Depth
- 21 in
- Seat Depth
- 20 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Item
- Stool
- Assembly
- Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Weight Capacity
- 1,000 lb
- Leg Material
- Polyethylene
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Leg Color
- Seagrass
- Standards
- GreenGuard Gold Certified, ISO
- Includes Arms
- No Arms
- Seat Color
- Seagrass
- Includes Mounting Hardware
- No Mounting Hardware
- Product Type
- Stool
- Model Name
- Summit Veldura Stool
- Seat Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
Description
Stool, Leg Color Seagrass, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.