Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stool
- Mfr # 331BG
- Zoro # G623431790
product price:Â
$
525.99
/ea
Key Features
Seat Color
Blue/Gray
Product Type
Stool
Overall Width
20 in
Includes Mounting Hardware
No Mounting Hardware
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 331BG
- Zoro #
- G623431790
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 20 in
- Overall Height
- 18 in
- Seat Depth
- 20 in
- Seat Width
- 20 in
- Seat Height
- 18 in
- Overall Depth
- 21 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Item
- Stool
- Seat Color
- Blue/Gray
- Product Type
- Stool
- Includes Mounting Hardware
- No Mounting Hardware
- Assembly
- Assembled
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Weight Capacity
- 1,000 lb
- Model Name
- Summit Veldura Stool
- Flammability Standards
- CAL 133, UL 94 HB
- Seat Material
- Polyethylene
- Leg Color
- Blue/Gray
- Standards
- GreenGuard Gold Certified, ISO
- Accepts Ballast
- Ballast Accepted
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
Description
Stool, Leg Color Blue/Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.