Stool
- Mfr # 331AQS
- Zoro # G423430795
product price:Â
$
660.99
/ea
Key Features
Seat Height
18 in
Overall Depth
21 in
Leg Material
Polyethylene
Includes Arms
No Arms
Overall Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 331AQS
- Zoro #
- G423430795
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Height
- 18 in
- Overall Depth
- 21 in
- Overall Height
- 18 in
- Seat Depth
- 20 in
- Overall Width
- 20 in
- Seat Width
- 20 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Leg Material
- Polyethylene
- Includes Arms
- No Arms
- Leg Color
- Aqua
- Weight Capacity
- 1,000 lb
- Flammability Standards
- CAL 133, UL 94 HB
- Seat Color
- Aqua
- Assembly
- Assembled
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Product Type
- Stool
- Includes Mounting Hardware
- No Mounting Hardware
- Standards
- GreenGuard Gold Certified, ISO
- Seat Material
- Polyethylene
- Model Name
- Summit Veldura Stool
- Accepts Ballast
- Ballast Accepted
- Item
- Stool
Description
Stool, Leg Color Aqua, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.