Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stool
- Mfr # 331BK
- Zoro # G823431828
product price:Â
$
525.99
/ea
Key Features
Accepts Ballast
Ballast Accepted
Standards
GreenGuard Gold Certified, ISO
Seat Depth
20 in
Seat Height
18 in
Seat Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 331BK
- Zoro #
- G823431828
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Depth
- 20 in
- Seat Height
- 18 in
- Seat Width
- 20 in
- Overall Width
- 20 in
- Overall Height
- 18 in
- Overall Depth
- 21 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Accepts Ballast
- Ballast Accepted
- Standards
- GreenGuard Gold Certified, ISO
- Item
- Stool
- Seat Material
- Polyethylene
- Product Type
- Stool
- Includes Mounting Hardware
- No Mounting Hardware
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Color
- Black
- Model Name
- Summit Veldura Stool
- Weight Capacity
- 1,000 lb
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Assembly
- Assembled
Description
Stool, Leg Color Black, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.