Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stool
- Mfr # 331BY
- Zoro # G723434615
product price:Â
$
525.99
/ea
Key Features
Flammability Standards
CAL 133, UL 94 HB
Weight Capacity
1,000 lb
Accepts Ballast
Ballast Accepted
Overall Depth
21 in
Seat Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 331BY
- Zoro #
- G723434615
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 21 in
- Seat Depth
- 20 in
- Seat Height
- 18 in
- Seat Width
- 20 in
- Overall Width
- 20 in
- Overall Height
- 18 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Flammability Standards
- CAL 133, UL 94 HB
- Weight Capacity
- 1,000 lb
- Accepts Ballast
- Ballast Accepted
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO
- Includes Arms
- No Arms
- Item
- Stool
- Product Type
- Stool
- Includes Mounting Hardware
- No Mounting Hardware
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Assembly
- Assembled
- Leg Color
- Burgundy
- Model Name
- Summit Veldura Stool
- Leg Material
- Polyethylene
Description
Stool, Leg Color Burgundy, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.