Stool
- Mfr # 7901SE
- Zoro # G223436607
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Polyethylene
Leg Color
Seagrass
Model Name
Endurance(TM) Floor Mounted Stool
Seat Width
12 in
Overall Depth
16 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7901SE
- Zoro #
- G223436607
- UPC #
- 819085017069
- Country of Origin
- United States
Dimensions
- Seat Width
- 12 in
- Overall Depth
- 16 1/2 in
- Overall Height
- 15 1/2 in
- Seat Depth
- 12 in
- Overall Width
- 16 1/2 in
- Seat Height
- 15 1/2 in
- Fits Chest Size
- Bolts Directly to the Floor Through Concealed Mounting Points (Hardware not Provided), Commonly used in Cells with Desks or Other Fixed Furniture, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Rounded Edges and Smooth Surfaces Improve Safety
Details
- Seat Material
- Polyethylene
- Leg Color
- Seagrass
- Model Name
- Endurance(TM) Floor Mounted Stool
- Leg Material
- Polyethylene
- Includes Arms
- No Arms
- Features
- Bolts Directly to the Floor Through Concealed Mounting Points (Hardware not Provided), Commonly used in Cells with Desks or Other Fixed Furniture, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Rounded Edges and Smooth Surfaces Improve Safety
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- GreenGuard Gold Certified, ISO 22196
- Includes Mounting Hardware
- No Mounting Hardware
- Assembly
- Assembled
- Item
- Stool
- Product Type
- Stool
- Seat Color
- Seagrass
- Weight Capacity
- 1,000 lb
Description
Stool, Leg Color Seagrass, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Bolts Directly to the Floor Through Concealed Mounting Points (Hardware not Provided), Commonly used in Cells with Desks or Other Fixed Furniture, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Rounded Edges and Smooth Surfaces Improve Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.