Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stool
- Mfr # 331CV
- Zoro # G623435910
product price:Â
$
525.99
/ea
Key Features
Flammability Standards
CAL 133, UL 94 HB
Overall Depth
21 in
Seat Depth
20 in
Assembly
Assembled
Features
Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 331CV
- Zoro #
- G623435910
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 21 in
- Seat Depth
- 20 in
- Seat Width
- 20 in
- Overall Width
- 20 in
- Seat Height
- 18 in
- Overall Height
- 18 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Assembled
- Item
- Stool
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Seat Material
- Polyethylene
- Includes Arms
- No Arms
- Includes Mounting Hardware
- No Mounting Hardware
- Model Name
- Summit Veldura Stool
- Seat Color
- Canvas
- Standards
- GreenGuard Gold Certified, ISO
- Leg Color
- Canvas
- Product Type
- Stool
- Accepts Ballast
- Ballast Accepted
- Weight Capacity
- 1,000 lb
- Leg Material
- Polyethylene
Description
Stool, Leg Color Canvas, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.