Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stool
- Mfr # 330SES
- Zoro # G423436940
product price:Â
$
486.99
/ea
Key Features
Includes Arms
No Arms
Weight Capacity
1,000 lb
Seat Width
20 in
Product Type
Stool
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330SES
- Zoro #
- G423436940
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Width
- 20 in
- Overall Height
- 18 in
- Seat Depth
- 20 in
- Overall Depth
- 21 in
- Seat Height
- 18 in
- Overall Width
- 20 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Includes Arms
- No Arms
- Weight Capacity
- 1,000 lb
- Product Type
- Stool
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Item
- Stool
- Model Name
- Summit Stool
- Leg Color
- Seagrass
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Standards
- GreenGuard Gold Certified, ISO
- Seat Material
- Polyethylene
- Assembly
- Assembled
- Leg Material
- Polyethylene
- Seat Color
- Seagrass
- Includes Mounting Hardware
- No Mounting Hardware
Description
Stool, Leg Color Seagrass, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.