Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stool
- Mfr # 331GN
- Zoro # G723431386
product price:Â
$
525.99
/ea
Key Features
Seat Material
Polyethylene
Accepts Ballast
Ballast Accepted
Weight Capacity
1,000 lb
Includes Arms
No Arms
Features
Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 331GN
- Zoro #
- G723431386
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Height
- 18 in
- Seat Depth
- 20 in
- Seat Width
- 20 in
- Overall Width
- 20 in
- Overall Depth
- 21 in
- Overall Height
- 18 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Seat Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Weight Capacity
- 1,000 lb
- Includes Arms
- No Arms
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Standards
- GreenGuard Gold Certified, ISO
- Model Name
- Summit Veldura Stool
- Includes Mounting Hardware
- No Mounting Hardware
- Product Type
- Stool
- Leg Material
- Polyethylene
- Item
- Stool
- Leg Color
- Green
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Assembled
Description
Stool, Leg Color Green, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.