Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stool
- Mfr # 331TDS
- Zoro # G823436496
product price:Â
$
660.99
/ea
Key Features
Leg Material
Polyethylene
Accepts Ballast
Ballast Accepted
Leg Color
Tide
Overall Height
18 in
Overall Depth
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 331TDS
- Zoro #
- G823436496
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 18 in
- Overall Depth
- 21 in
- Seat Depth
- 20 in
- Overall Width
- 20 in
- Seat Width
- 20 in
- Seat Height
- 18 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Leg Color
- Tide
- Product Type
- Stool
- Item
- Stool
- Seat Material
- Polyethylene
- Seat Color
- Tide
- Weight Capacity
- 1,000 lb
- Model Name
- Summit Veldura Stool
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- No Mounting Hardware
- Includes Arms
- No Arms
- Assembly
- Assembled
- Standards
- GreenGuard Gold Certified, ISO
Description
Stool, Leg Color Tide, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.