Stool
- Mfr # 330SGS
- Zoro # G123435069
product price:Â
$
486.99
/ea
Key Features
Seat Width
20 in
Seat Material
Polyethylene
Leg Color
Stone Gray
Overall Width
20 in
Features
Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330SGS
- Zoro #
- G123435069
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Width
- 20 in
- Overall Width
- 20 in
- Seat Depth
- 20 in
- Overall Depth
- 21 in
- Seat Height
- 18 in
- Overall Height
- 18 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Seat Material
- Polyethylene
- Leg Color
- Stone Gray
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Includes Arms
- No Arms
- Includes Mounting Hardware
- No Mounting Hardware
- Model Name
- Summit Stool
- Item
- Stool
- Assembly
- Assembled
- Weight Capacity
- 1,000 lb
- Flammability Standards
- CAL 133, UL 94 HB
- Seat Color
- Stone Gray
- Accepts Ballast
- Ballast Accepted
- Leg Material
- Polyethylene
- Product Type
- Stool
- Standards
- GreenGuard Gold Certified, ISO
Description
Stool, Leg Color Stone Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.