Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 363BGS
- Zoro # G923435092
product price:Â
$
1,409.99
/ea
Key Features
Frame Color
Blue/Gray
Features
Standards
ISO
Tabletop Color
Blue/Gray
Model Name
Summit Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 363BGS
- Zoro #
- G923435092
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 43 in
- Overall Width
- 44 in
- Overall Height
- 29 1/4 in
- Tabletop Thickness
- 1 1/4 in
- Fits Chest Size
Details
- Frame Color
- Blue/Gray
- Features
- Standards
- ISO
- Tabletop Color
- Blue/Gray
- Model Name
- Summit Table
- Includes Game Top
- No Game Top
- Item
- Table
- Structural Material
- Polyethylene
- Tabletop Material
- Laminate
- Accepts Ballast
- Ballast Accepted
- Assembly
- Partially Assembled
- Product Type
- Table
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.