Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBTD
- Zoro # G623437150
product price:Â
$
2,048.99
/ea
Key Features
Tabletop Material
Polyethylene
Frame Color
Tide
Support Style
Cylinder
Shape
Square
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDUBTD
- Zoro #
- G623437150
- UPC #
- -
- Country of Origin
- United States
- Tabletop Material
- Polyethylene
- Frame Color
- Tide
- Support Style
- Cylinder
- Shape
- Square
- Item
- Anchor Table
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Standards
- ISO 22196
- Includes Mounting Hardware
- Mounting Hardware Included
- Model Name
- Endurance(TM) Round Base Table
- Product Type
- Table
- Tabletop Color
- Tide
- Structural Material
- Polyethylene
- Assembly
- Partially Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Seat Color
- Tide
- Number of Seals
- 4
Dimensions
- Overall Height
- 28 in
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.