Table
- Mfr # 668IGGTS
- Zoro # G623435460
product price:Â
$
1,426.99
/ea
Key Features
Includes Mounting Hardware
Mounting Hardware Included
Shape
Circle
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Ballast Capacity
200 lb
Overall Depth
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668IGGTS
- Zoro #
- G623435460
- UPC #
- 819085018479
- Country of Origin
- United States
- Includes Mounting Hardware
- Mounting Hardware Included
- Shape
- Circle
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Ballast Capacity
- 200 lb
- Structural Material
- Polyethylene
- Tabletop Material
- Polyethylene
- Item
- Table
- Frame Color
- Indigo
- Model Name
- Endurance(TM) Round Base Table
- Support Style
- Cylinder
- Product Type
- Table
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Partially Assembled
- Tabletop Color
- Indigo
- Accepts Ballast
- Ballast Accepted
- Includes Game Top
- Game Top Included
- Standards
- ISO 22196
Dimensions
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.