Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 364BNS
- Zoro # G423437084
product price:Â
$
1,452.99
/ea
Key Features
Tabletop Material
Laminate
Standards
ISO
Assembly
Partially Assembled
Frame Color
Brown
Overall Depth
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364BNS
- Zoro #
- G423437084
- UPC #
- -
- Country of Origin
- United States
- Tabletop Material
- Laminate
- Standards
- ISO
- Assembly
- Partially Assembled
- Frame Color
- Brown
- Product Type
- Table
- Includes Game Top
- No Game Top
- Tabletop Color
- Brown
- Item
- Table
- Accepts Ballast
- Ballast Accepted
- Features
- Model Name
- Summit Table
- Structural Material
- Polyethylene
Dimensions
- Overall Depth
- 43 in
- Overall Height
- 29 1/4 in
- Overall Width
- 44 in
- Tabletop Thickness
- 1 1/4 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.