Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mid Table
- Mfr # 354SDS
- Zoro # G823430975
product price:Â
$
1,379.99
/ea
Key Features
Tabletop Color
Sand
Model Name
Summit Mid Range Table
Overall Height
25 in
Overall Depth
38 in
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 354SDS
- Zoro #
- G823430975
- UPC #
- -
- Country of Origin
- United States
- Item
- Mid Table
- Tabletop Color
- Sand
- Model Name
- Summit Mid Range Table
- Tabletop Material
- Laminate
- Standards
- ISO
- Frame Color
- Sand
- Accepts Ballast
- Ballast Accepted
- Structural Material
- Polyethylene
- Assembly
- Partially Assembled
- Product Type
- Table
- Features
Dimensions
- Overall Height
- 25 in
- Overall Depth
- 38 in
- Overall Width
- 39 in
- Tabletop Thickness
- 1 1/4 in
- Fits Chest Size
Description
Mid Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.