Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668SGGT
- Zoro # G423437558
product price:Â
$
1,336.99
/ea
Key Features
Flammability Standards
CAL 133, UL 94 HB
Accepts Ballast
Ballast Accepted
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Standards
ISO 22196
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668SGGT
- Zoro #
- G423437558
- UPC #
- 819085018462
- Country of Origin
- United States
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Standards
- ISO 22196
- Assembly
- Partially Assembled
- Shape
- Circle
- Item
- Table
- Tabletop Material
- Polyethylene
- Tabletop Color
- Stone Gray
- Includes Game Top
- Game Top Included
- Support Style
- Cylinder
- Structural Material
- Polyethylene
- Product Type
- Table
- Model Name
- Endurance(TM) Round Base Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Frame Color
- Stone Gray
Dimensions
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.