Shop CORTECH
See all product information
Create Account
Table
- Mfr # 484MSS
- Zoro # G623436658
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Moss
Product Type
Table
Tabletop Color
Moss
Tabletop Material
Polyethylene
Overall Width
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 484MSS
- Zoro #
- G623436658
- UPC #
- 819085015461
- Country of Origin
- United States
- Frame Color
- Moss
- Product Type
- Table
- Tabletop Color
- Moss
- Tabletop Material
- Polyethylene
- Item
- Table
- Model Name
- Endurance(TM) Wedge Table
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- ISO
- Accepts Ballast
- Ballast Accepted
- Includes Game Top
- No Game Top
- Structural Material
- Polyethylene
- Ballast Capacity
- 100 lb
- Assembly
- Partially Assembled
- Features
- Compact, Angled Shape for use Beside or Between Seating, Factory Weighting or On-Site Fill Available (Limited Capacity), Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components
Dimensions
- Overall Width
- 27 in
- Overall Depth
- 19 in
- Overall Height
- 16 1/2 in
- Fits Chest Size
- Compact, Angled Shape for use Beside or Between Seating, Factory Weighting or On-Site Fill Available (Limited Capacity), Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.