Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 364GNS
- Zoro # G123432334
product price:Â
$
1,452.99
/ea
Key Features
Overall Width
44 in
Product Type
Table
Features
Assembly
Partially Assembled
Structural Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364GNS
- Zoro #
- G123432334
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Table
- Features
- Assembly
- Partially Assembled
- Structural Material
- Polyethylene
- Frame Color
- Green
- Model Name
- Summit Table
- Accepts Ballast
- Ballast Accepted
- Standards
- ISO
- Tabletop Material
- Laminate
- Item
- Table
- Includes Game Top
- No Game Top
- Tabletop Color
- Green
Dimensions
- Overall Width
- 44 in
- Overall Depth
- 43 in
- Tabletop Thickness
- 1 1/4 in
- Overall Height
- 29 1/4 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.