Table
- Mfr # 364MBS
- Zoro # G623436269
product price:Â
$
1,452.99
/ea
Key Features
Product Type
Table
Overall Width
44 in
Structural Material
Polyethylene
Frame Color
Midnight Blue
Tabletop Color
Midnight Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 364MBS
- Zoro #
- G623436269
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 44 in
- Overall Height
- 29 1/4 in
- Overall Depth
- 43 in
- Tabletop Thickness
- 1 1/4 in
- Fits Chest Size
Details
- Item
- Table
- Product Type
- Table
- Structural Material
- Polyethylene
- Frame Color
- Midnight Blue
- Tabletop Color
- Midnight Blue
- Tabletop Material
- Laminate
- Assembly
- Partially Assembled
- Features
- Accepts Ballast
- Ballast Accepted
- Standards
- ISO
- Model Name
- Summit Table
- Includes Game Top
- No Game Top
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.