Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 364MSS
- Zoro # G423431181
product price:Â
$
1,452.99
/ea
Key Features
Accepts Ballast
Ballast Accepted
Tabletop Thickness
1 1/4 in
Model Name
Summit Table
Tabletop Color
Moss
Overall Depth
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364MSS
- Zoro #
- G423431181
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Table
- Item
- Table
- Tabletop Color
- Moss
- Product Type
- Table
- Frame Color
- Moss
- Includes Game Top
- No Game Top
- Assembly
- Partially Assembled
- Features
- Structural Material
- Polyethylene
- Tabletop Material
- Laminate
- Standards
- ISO
Dimensions
- Tabletop Thickness
- 1 1/4 in
- Overall Depth
- 43 in
- Overall Width
- 44 in
- Overall Height
- 29 1/4 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.