Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 364TDS
- Zoro # G323430697
product price:Â
$
1,452.99
/ea
Key Features
Overall Depth
43 in
Structural Material
Polyethylene
Tabletop Thickness
1 1/4 in
Overall Width
44 in
Tabletop Color
Tide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364TDS
- Zoro #
- G323430697
- UPC #
- -
- Country of Origin
- United States
- Item
- Table
- Structural Material
- Polyethylene
- Tabletop Color
- Tide
- Accepts Ballast
- Ballast Accepted
- Standards
- ISO
- Assembly
- Partially Assembled
- Product Type
- Table
- Tabletop Material
- Laminate
- Model Name
- Summit Table
- Includes Game Top
- No Game Top
- Features
- Frame Color
- Tide
Dimensions
- Overall Depth
- 43 in
- Tabletop Thickness
- 1 1/4 in
- Overall Width
- 44 in
- Overall Height
- 29 1/4 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.