Shop CORTECH
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 36SDPX
- Zoro # G123437490
product price:Â
$
1,246.99
/ea
Key Features
Overall Diameter
36 in
Includes Game Top
No Game Top
Overall Width
36 in
Tabletop Material
High Pressure Laminate
Model Name
Endurance X-Base Laminate Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36SDPX
- Zoro #
- G123437490
- UPC #
- 819085016000
- Country of Origin
- United States
- Includes Game Top
- No Game Top
- Tabletop Material
- High Pressure Laminate
- Model Name
- Endurance X-Base Laminate Table
- Structural Material
- High Pressure Laminate
- Item
- Table
- Tabletop Color
- Grey Nebula
- Shape
- Square
- Frame Color
- Black
- Product Type
- Table
- Ballast Capacity
- 100 lb
- Accepts Ballast
- Ballast Accepted
Dimensions
- Overall Diameter
- 36 in
- Overall Width
- 36 in
- Overall Height
- 29 in
- Overall Depth
- 36 in
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.