Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDUBAQADA
- Zoro # G923437621
product price:Â
$
1,987.99
/ea
Key Features
Overall Height
31 in
Standards
ISO 22196
Product Type
Table
Includes Game Top
No Game Top
Overall Diameter
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDUBAQADA
- Zoro #
- G923437621
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO 22196
- Product Type
- Table
- Includes Game Top
- No Game Top
- Model Name
- Endurance(TM) Round Base Table
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Material
- High Pressure Laminate
- Tabletop Color
- Grey Nebula
- Structural Material
- Steel
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Item
- Anchor Table
- Support Style
- Cylinder
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- Mounting Hardware Included
- Assembly
- Partially Assembled
- Frame Color
- Black
- Shape
- Circle
- ADA Compliant
- ADA Compliant
- Seat Color
- Aqua
- Number of Seals
- 3
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.