Table
- Mfr # 42SDGS
- Zoro # G323437771
product price:Â
$
2,186.99
/ea
Key Features
Overall Height
29 in
Structural Material
High Pressure Laminate
Includes Game Top
No Game Top
Standards
ISO 22196
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDGS
- Zoro #
- G323437771
- UPC #
- 819085016239
- Country of Origin
- United States
- Structural Material
- High Pressure Laminate
- Includes Game Top
- No Game Top
- Standards
- ISO 22196
- Item
- Table
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Product Type
- Table
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Partially Assembled
- Frame Color
- Black
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- Endurance Steel Leg Laminate Table
- Tabletop Color
- Grey Nebula
- Shape
- Square
- Tabletop Material
- High Pressure Laminate
- Support Style
- Cylinder
- Includes Mounting Hardware
- Mounting Hardware Included
Dimensions
- Overall Height
- 29 in
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.