Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABMB
- Zoro # G223428930
product price:Â
$
2,752.99
/ea
Key Features
Includes Game Top
No Game Top
Standards
ISO 22196
Tabletop Color
Grey Nebula
Product Type
Table
Shape
Circle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDABMB
- Zoro #
- G223428930
- UPC #
- -
- Country of Origin
- United States
- Includes Game Top
- No Game Top
- Standards
- ISO 22196
- Tabletop Color
- Grey Nebula
- Product Type
- Table
- Shape
- Circle
- Assembly
- Partially Assembled
- Tabletop Material
- High Pressure Laminate
- Model Name
- Endurance(TM) Round Base Table
- Support Style
- Cylinder
- Item
- Anchor Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Accepts Ballast
- Ballast Not Accepted
- Structural Material
- Steel
- Frame Color
- Black
- Flammability Standards
- CAL 133, UL 94 HB
- Number of Seals
- 4
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.