Table
- Mfr # 670TD
- Zoro # G023431420
product price:Â
$
1,133.99
/ea
Key Features
Assembly
Partially Assembled
Overall Height
28 in
Product Type
Table
Frame Color
Tide
Standards
ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670TD
- Zoro #
- G023431420
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Partially Assembled
- Product Type
- Table
- Frame Color
- Tide
- Standards
- ISO 22196
- Model Name
- Endurance(TM) Cascade Base Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Includes Game Top
- No Game Top
- Structural Material
- Polyethylene
- Tabletop Color
- Tide
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Shape
- Circle
- Tabletop Material
- Polyethylene
- Item
- Table
Dimensions
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.