Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66749CL
- Zoro # G623436672
product price:Â
$
1,291.99
/ea
Key Features
Overall Height
29 in
Overall Diameter
42 in
Product Type
Table
Includes Game Top
No Game Top
Overall Width
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66749CL
- Zoro #
- G623436672
- UPC #
- 819085012606
- Country of Origin
- United States
- Product Type
- Table
- Includes Game Top
- No Game Top
- Frame Color
- Claylight
- Ballast Capacity
- 100 lb
- Accepts Ballast
- Ballast Accepted
- Tabletop Material
- Polyethylene
- Structural Material
- Polyethylene
- Tabletop Color
- Claylight
- Shape
- Circle
- Model Name
- Endurance(TM) 42 in Round X-Base Table
- Item
- Table
Dimensions
- Overall Height
- 29 in
- Overall Diameter
- 42 in
- Overall Width
- 42 in
- Overall Depth
- 42 in
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.