Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66749OC
- Zoro # G423437008
product price:Â
$
1,291.99
/ea
Key Features
Tabletop Material
Polyethylene
Ballast Capacity
100 lb
Model Name
Endurance(TM) 42 in Round X-Base Table
Product Type
Table
Overall Diameter
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66749OC
- Zoro #
- G423437008
- UPC #
- 819085018707
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 42 in
- Overall Width
- 42 in
- Overall Height
- 29 in
- Overall Depth
- 42 in
Details
- Tabletop Material
- Polyethylene
- Ballast Capacity
- 100 lb
- Model Name
- Endurance(TM) 42 in Round X-Base Table
- Item
- Table
- Product Type
- Table
- Includes Game Top
- No Game Top
- Frame Color
- Overcast
- Shape
- Circle
- Accepts Ballast
- Ballast Accepted
- Tabletop Color
- Overcast
- Structural Material
- Polyethylene
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.