Anchor Table
- Mfr # 42RDUBGNADA
- Zoro # G923437737
product price:Â
$
1,987.99
/ea
Key Features
Overall Height
31 in
Tabletop Material
High Pressure Laminate
Includes Game Top
No Game Top
Standards
ISO 22196
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42RDUBGNADA
- Zoro #
- G923437737
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Tabletop Material
- High Pressure Laminate
- Includes Game Top
- No Game Top
- Standards
- ISO 22196
- Frame Color
- Black
- ADA Compliant
- ADA Compliant
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Mounting Hardware
- Mounting Hardware Included
- Shape
- Circle
- Structural Material
- Steel
- Tabletop Color
- Grey Nebula
- Assembly
- Partially Assembled
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- Endurance(TM) Round Base Table
- Product Type
- Table
- Support Style
- Cylinder
- Item
- Anchor Table
- Flammability Standards
- CAL 133, UL 94 HB
- Number of Seals
- 3
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.