Table
- Mfr # 670MS
- Zoro # G323431342
product price:Â
$
1,133.99
/ea
Key Features
Assembly
Partially Assembled
Frame Color
Moss
Accepts Ballast
Ballast Accepted
Includes Game Top
No Game Top
Tabletop Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 670MS
- Zoro #
- G323431342
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Assembly
- Partially Assembled
- Frame Color
- Moss
- Accepts Ballast
- Ballast Accepted
- Includes Game Top
- No Game Top
- Tabletop Material
- Polyethylene
- Shape
- Circle
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Structural Material
- Polyethylene
- Product Type
- Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Standards
- ISO 22196
- Tabletop Color
- Moss
- Item
- Table
- Model Name
- Endurance(TM) Cascade Base Table
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.