Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66749TDGT
- Zoro # G223431282
product price:Â
$
1,470.99
/ea
Key Features
Ballast Capacity
100 lb
Tabletop Color
Tide
Model Name
Endurance(TM) 42 in Round X-Base Table
Overall Diameter
42 in
Tabletop Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66749TDGT
- Zoro #
- G223431282
- UPC #
- 819085015898
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 29 in
- Overall Width
- 42 in
Details
- Ballast Capacity
- 100 lb
- Tabletop Color
- Tide
- Model Name
- Endurance(TM) 42 in Round X-Base Table
- Tabletop Material
- Polyethylene
- Includes Game Top
- Game Top Included
- Item
- Table
- Product Type
- Table
- Accepts Ballast
- Ballast Accepted
- Shape
- Circle
- Frame Color
- Tide
- Structural Material
- Polyethylene
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.