Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66750CVGT
- Zoro # G823437783
product price:Â
$
1,498.99
/ea
Key Features
Shape
Square
Overall Height
29 in
Frame Color
Canvas
Overall Depth
42 in
Ballast Capacity
100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66750CVGT
- Zoro #
- G823437783
- UPC #
- 819085018769
- Country of Origin
- United States
- Shape
- Square
- Frame Color
- Canvas
- Ballast Capacity
- 100 lb
- Standards
- ISO 22196
- Item
- Table
- Support Style
- X-Base
- Structural Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Model Name
- Endurance(TM) 42 in Square X-Base Table
- Includes Game Top
- Game Top Included
- Product Type
- Table
- Tabletop Material
- Polyethylene
- Assembly
- Partially Assembled
- Tabletop Color
- Canvas
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Base Affixes to Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Dimensions
- Overall Height
- 29 in
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Fits Chest Size
- Base Affixes to Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.