Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670MSGT
- Zoro # G323431861
product price:Â
$
1,336.99
/ea
Key Features
Features
Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Structural Material
Polyethylene
Overall Depth
42 in
Includes Game Top
Game Top Included
Includes Mounting Hardware
Mounting Hardware Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670MSGT
- Zoro #
- G323431861
- UPC #
- -
- Country of Origin
- United States
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Structural Material
- Polyethylene
- Includes Game Top
- Game Top Included
- Includes Mounting Hardware
- Mounting Hardware Included
- Shape
- Circle
- Standards
- ISO 22196
- Accepts Ballast
- Ballast Accepted
- Item
- Table
- Model Name
- Endurance(TM) Cascade Base Table
- Frame Color
- Moss
- Product Type
- Table
- Tabletop Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Partially Assembled
- Tabletop Color
- Moss
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.