Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66749CV
- Zoro # G123434055
product price:Â
$
1,291.99
/ea
Key Features
Overall Depth
42 in
Overall Height
29 in
Ballast Capacity
100 lb
Accepts Ballast
Ballast Accepted
Tabletop Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66749CV
- Zoro #
- G123434055
- UPC #
- 819085018677
- Country of Origin
- United States
- Ballast Capacity
- 100 lb
- Accepts Ballast
- Ballast Accepted
- Tabletop Material
- Polyethylene
- Shape
- Circle
- Item
- Table
- Includes Game Top
- No Game Top
- Product Type
- Table
- Structural Material
- Polyethylene
- Tabletop Color
- Canvas
- Model Name
- Endurance(TM) 42 in Round X-Base Table
- Frame Color
- Canvas
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 29 in
- Overall Width
- 42 in
- Overall Diameter
- 42 in
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.