Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670SE
- Zoro # G423432034
product price:Â
$
1,133.99
/ea
Key Features
Overall Depth
42 in
Accepts Ballast
Ballast Accepted
Product Type
Table
Structural Material
Polyethylene
Shape
Circle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670SE
- Zoro #
- G423432034
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Accepted
- Product Type
- Table
- Structural Material
- Polyethylene
- Item
- Table
- Shape
- Circle
- Assembly
- Partially Assembled
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Flammability Standards
- CAL 133, UL 94 HB
- Tabletop Color
- Seagrass
- Model Name
- Endurance(TM) Cascade Base Table
- Includes Game Top
- No Game Top
- Frame Color
- Seagrass
- Standards
- ISO 22196
- Includes Mounting Hardware
- Mounting Hardware Included
- Tabletop Material
- Polyethylene
Dimensions
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.