Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66751TDGT
- Zoro # G623435217
product price:Â
$
1,675.99
/ea
Key Features
Includes Game Top
Game Top Included
Flammability Standards
CAL 133, UL 94 HB
Model Name
Endurance(TM) 48 in Round X-Base Table
Structural Material
Polyethylene
Features
Base Affixes to Tabletop with Tamper-Resistant Screws or can be Ballasted with Sand Onsite, Easy to Clean, Sanitize and Maintain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66751TDGT
- Zoro #
- G623435217
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 42 in
- Overall Diameter
- 48 in
- Overall Height
- 29 in
- Fits Chest Size
- Base Affixes to Tabletop with Tamper-Resistant Screws or can be Ballasted with Sand Onsite, Easy to Clean, Sanitize and Maintain
Details
- Includes Game Top
- Game Top Included
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Endurance(TM) 48 in Round X-Base Table
- Structural Material
- Polyethylene
- Features
- Base Affixes to Tabletop with Tamper-Resistant Screws or can be Ballasted with Sand Onsite, Easy to Clean, Sanitize and Maintain
- Support Style
- X-Base
- Tabletop Color
- Tide
- Accepts Ballast
- Ballast Accepted
- Ballast Capacity
- 100 lb
- Standards
- ISO 22196
- Product Type
- Table
- Assembly
- Partially Assembled
- Tabletop Material
- Polyethylene
- Frame Color
- Tide
- Item
- Table
- Shape
- Circle
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.