Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 42RDPX
- Zoro # G923434453
product price:Â
$
1,681.99
/ea
Key Features
Includes Game Top
No Game Top
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Overall Height
29 in
Overall Depth
42 in
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42RDPX
- Zoro #
- G923434453
- UPC #
- 819085016031
- Country of Origin
- United States
Dimensions
- Overall Height
- 29 in
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Includes Game Top
- No Game Top
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Accepts Ballast
- Ballast Accepted
- Assembly
- Partially Assembled
- Model Name
- Endurance X-Base Laminate Table
- Standards
- ISO 22196
- Item
- Table
- Tabletop Material
- High Pressure Laminate
- Product Type
- Table
- Support Style
- Cylinder
- Flammability Standards
- CAL 133, UL 94 HB
- Ballast Capacity
- 100 lb
- Frame Color
- Black
- Shape
- Circle
- Tabletop Color
- Grey Nebula
- Includes Mounting Hardware
- Mounting Hardware Included
- Structural Material
- High Pressure Laminate
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.